SMSR POWER PLUS GEARBOX SIZE S 13:1 RATIO STANDARD PARALLEL BORE 120MM
Gearbox
See technical informationReferences
Fenner:116S1301
Rubix:406A1332
Manufacturer :116S1301


Technical specifications
| Mounting typ | shaft-mounted speed reducer (smsr) type (hollow shaft) |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE S 13:1 RATIO STANDARD PARALLEL BORE 120MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size S - 13:1 ratio Standard Parallel Bore Ø120mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted speed reducer (smsr) type (hollow shaft) |
|---|---|
| Weight | 197 kg |
| Input | input shaft ø55 mm |
| Exit diameter | 120 mm |
| Auth. torque | 9706 N.m |
Show UNSPSC/ECL@SS
£ 16,641.94 excl. VAT
/ Each
£ 19,970.33 incl. VAT
- Delivery usually within ( 2 ) days