SMSR POWER PLUS GEARBOX SIZE J 13:1 RATIO STANDARD PARALLEL BORE 100MM
Gearbox
See technical informationReferences
Fenner:116J1301
Rubix:406A1324
Manufacturer :116J1301


Technical specifications
| Mounting typ | shaft-mounted speed reducer (smsr) with hollow shaft |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE J 13:1 RATIO STANDARD PARALLEL BORE 100MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size J - 13:1 ratio Standard Parallel Bore Ø100mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted speed reducer (smsr) with hollow shaft |
|---|---|
| Weight | 133 kg |
| Input | input shaft ø48 mm |
| Exit diameter | 100 mm |
| Auth. torque | 7139 N.m |
Show UNSPSC/ECL@SS
£ 9,170.35 excl. VAT
/ Each
£ 11,004.42 incl. VAT
- Delivery usually within ( 2 ) days