ULTRATAPE GENERAL PURPOSE MASKING TAPE 24MM X 50M


General Purpose Masking Tape

References
ultratape:00522450PL
rubix:1347325
brand logo
brand logo
Technical specifications
Width24 mm
Length50 m
ColourWhite
See all Specifications

Product details : ULTRATAPE GENERAL PURPOSE MASKING TAPE 24MM X 50M


White impregnated crepe paper tape with clear synthetic rubber resin adhesive (solvent free). Mainly used for paint masking, holding, bundling, and sealing many different materials. Provides a good instant adhesion to a wide variety of surfaces. Easy to tear by hand. Excellent conformability. Easy curving into corners and awkward angles.

Technical specifications


Attributes
Width24 mm
Length50 m
ColourWhite
MaterialCrepe Paper
Show UNSPSC/ECL@SS
£ 0.85 excl. VAT
/ Each
£ 1.02 incl. VAT
  • Sold out