3M 4737T SCOTCH HIGH TEMP TAPE TRANSLUCENT BLUE 25MMX33M 0.14MM

Scotch® High Temperature Fine Line Tape 4737TL

See technical informationSee documents
References
3M:7000048627
Rubix:4520788
Manufacturer :7000048627
brand logo
Technical specifications
Width25.4 mm
Length32.91 m
Colourblue
Documents

Product details : 3M 4737T SCOTCH HIGH TEMP TAPE TRANSLUCENT BLUE 25MMX33M 0.14MM


A Conformable Tape for Sharp Paint Lines
Scotch® High Temperature Fine Line Tape 4737TL features a natural rubber, pressure sensitive adhesive that holds reliably to surface contours. Its smooth, vinyl backing provides conformability for working with complex shapes and curved surfaces. Due to its specially developed backing, this tape resists lifting around corners or in depressed areas. This tape removes cleanly after bake cycles with temperatures reaching 300ºF/149ºC for 30 minutes.

Recommended Applications

Industrial paint masking for specialty vehicle, automotive, rail, marine and aerospace paint jobs
Paint masking for automotive fascia
Paint masking for high temperature paint processes
Paint masking for custom, two-tone and multiple color applications

Holds Up Under Heat Strain and Removes Cleanly
Scotch® High Temperature Fine Line Tape 4737TL features a heat resistant vinyl backing for easy one piece removal to help save production time. The combined vinyl backing and rubber adhesive functions with modern, high temperature bake cycles up to 300ºF (149ºC) for 30 minutes to hold strong and remove cleanly with minimal adhesive residue. It is designed for indoor use only and should not be subjected to outdoor exposure.
Accomplish Sharp Color Separation with 3M Conformable and Fine Line Tapes

As a recognized pioneer and leading designer in industrial tapes, adhesives and more, 3M has developed a collection of conformable and fine line tapes suitable for the most critical paint masking applications. These tapes feature industry-leading technology in their capability to provide sharp paint lines and separate colors while preventing paint bleed and edge-lifting.
Scotch® High Temperature Fine Line Tape 4737TL is a conformable tape used to achieve sharp paint lines and color separation for curves and straight lines. It has proven successful in high-temperature painting applications requiring a conformable tape.

Strengths

The conformable backing is designed for uniform stretching to help create better paint lines.

Technical specifications


Attributes
Width25.4 mm
Length32.91 m
Colourblue
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
  • In stock: Next day delivery