TESA 4341 50M 75MM BROWN 04341-00008-00


Masking tape 140°C/1H 4341

References
tesa:4341 50M 75MM BROWN
rubix:269A3418
manufacturer :04341-00008-00
ean:4042448901378
brand logo
brand logo
Technical specifications
Width75 mm
Length50 m
ColourBrown
See all Specifications

Product details : TESA 4341 50M 75MM BROWN 04341-00008-00


tesa® 4341 is a fine crepe, conformable and flexible paper masking tape suitable for masking jobs during spray painting. The product's solvent-free natural rubber adhesive offers high tack and excellent adhesion on a variety of surfaces like metal, rubber, glass and plastic.

Strengths

* The conformable masking tape is resistant to wet sanding and can withstand high temperatures, making it suitable for oven-drying.
* The excellent adherence of fillers or paints (water- or solvent-based) to the reverse side of the tape prevents any kind of paint flaking.
* Even after the oven-drying process with temperatures of up to 140 °C, tesa® 4341 can be easily removed without leaving any residues.

Applications

* tesa® 4341 is a temperature-resistant masking tape, ideal for demanding masking tasks during spray painting* The high-temperature tape can be used with various surfaces like metal, rubber, glass, and plastic* The conformable tape is suitable for fixing of heavy and big masks* tesa® 4341 offers excellent paint anchorage on reverse side* Ambitious lacquering work* Suitable for sensitive surfaces* Good flexibility for curves* Fixing heavy masking material

Technical specifications


Attributes
Width75 mm
Length50 m
ColourBrown
Thickness0.19 mm
Materialslightly-creped paper
Max. temperature140 °C
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
  • Usually arrives within 14 working days