3M 110472 SCOTCH LOW ADHESION MASKING TAPE BEIGE 72MMX50M
Scotch® Low Adhesion Masking Tape 1104
See technical informationReferences
3M:7100042793
Rubix:2581608
Manufacturer :7100042793
Product details : 3M 110472 SCOTCH LOW ADHESION MASKING TAPE BEIGE 72MMX50M
The Scotch® Low Adhesion Masking Tape 1104 is intended for masking operations where less aggressive adhesion is required. Its low-adhesion construction supports clean removal from delicate and critical surfaces after painting and controlled heating processes.
Features:
The tape follows curves to create sharp paint demarcation lines. It is suitable for aluminium, anodised titanium, wood, wallpaper, lacquered surfaces and other delicate substrates. The official 3M catalogue specifies clean removal after heating and identifies the product as resistant to elevated temperatures.
Specifications:
• Brand: Scotch®.
• Product series: 1104.
• Product form: low-adhesion masking tape.
• Colour: beige.
• Width: 48 mm.
• Length: 50 m.
• Temperature exposure: up to 135 °C for 60 minutes, according to the current 3M catalogue.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The tape follows curves to create sharp paint demarcation lines. It is suitable for aluminium, anodised titanium, wood, wallpaper, lacquered surfaces and other delicate substrates. The official 3M catalogue specifies clean removal after heating and identifies the product as resistant to elevated temperatures.
Specifications:
• Brand: Scotch®.
• Product series: 1104.
• Product form: low-adhesion masking tape.
• Colour: beige.
• Width: 48 mm.
• Length: 50 m.
• Temperature exposure: up to 135 °C for 60 minutes, according to the current 3M catalogue.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Less aggressive adhesion for critical surfaces.
• Sharp paint demarcation during masking.
• Conformability around curves.
• Clean removal after controlled heating.
• Suitability for lacquered and other delicate surfaces.
• Resistance to elevated temperatures.
• Sharp paint demarcation during masking.
• Conformability around curves.
• Clean removal after controlled heating.
• Suitability for lacquered and other delicate surfaces.
• Resistance to elevated temperatures.
Applications
Scotch® Low Adhesion Masking Tape 1104 is suitable for paint masking on aluminium, anodised titanium, wood, wallpaper, lacquered finishes and other delicate surfaces. It can be used where the substrate requires lower adhesion and where the masked part passes through a controlled heating or paint-curing stage.
Technical specifications
Attributes
| Width | 72 mm |
|---|---|
| Length | 50 m |
| Colour | beige |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Delivery usually within ( 4 ) days
