3M 80110 CLEARMASKING FILM 5MX120M


Masking Film

References
3m:80110
rubix:212A5205
manufacturer :7000033062
ean:04001895836374
brand logo
brand logo
Technical specifications
Width5000 mm
Length120 m
ColourColourless
See all Specifications

Product details : 3M 80110 CLEARMASKING FILM 5MX120M


Protect parts of vehicle you don’t want to spray with 3M™ Clear Masking Film. Our masking film is a high density, clear polyethylene sheeting designed to statically cling to the surface of the vehicle and protect it from paint overspray. Prevent dirt going into fresh paint with 3M™ Clear Masking Film. Our highly dense, clear and static polyethylene masking film attracts dust and stops it from going into freshly sprayed paint. Our Clear Masking Film can be used and applied by one person. It easily clings to the surface of the vehicle, protecting from paint overspray without paint or primer flaking from film surface on removal.

Strengths

•No paint or primer flaking
Static cling ensures complete masking
Simple one-person application
Easy to cut with 3M™ Clear Masking Film Cutter

Technical specifications


Attributes
Packaged dimensions (D x W x H)189x192x997 mm
Package weight7289 g
Width5000 mm
Length120 m
ColourColourless
MaterialPolyethylene
5000 mm
120000 mm
Show UNSPSC/ECL@SS
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
  • Usually arrives within 14 working days