SPARTEX TI205R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH SIDES
General Purpose Trucks - TI2's
See technical informationSee documentsReferences
Spartex:UK-TI205R
Rubix:239A9264

Documents
Product details : SPARTEX TI205R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH SIDES
General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 400 kg |
| Width | 600 mm |
| Height | 360 mm |
| Length | 1200 mm |
Show UNSPSC/ECL@SS
£ 347.29 excl. VAT
/ Each
£ 416.75 incl. VAT
- Delivery usually within ( 6 ) days
