References
GPC Industries:KT831H
Rubix:215A4405
Product details : GPC KT831H HEAVY DUTY TRAY TROLLEY
Chassis is of square tubular mesh with round tubular mesh handles
Three mesh shelves with a 40mm lip
Mobile on 2 fixed, 2 swivel roller bearing cushion castors
Platform Size: 900L x 500W mm
Load Capacity: 350kg
Three mesh shelves with a 40mm lip
Mobile on 2 fixed, 2 swivel roller bearing cushion castors
Platform Size: 900L x 500W mm
Load Capacity: 350kg
Technical specifications
Attributes
| Width | 500 mm |
|---|---|
| Height | 1000 mm |
| Length | 850 mm |
Show UNSPSC/ECL@SS
£ 954.17 excl. VAT
/ Each
£ 1,145.00 incl. VAT
- Delivery usually within ( 11 ) days

