SPARTEX GI258H BUDGET SACK TRUCK - WITH HAND GRIPS 410 X 470 X 1000


Sack Truck

References
spartex:UK-GI258H
rubix:239A9194
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity100 kg
See all Specifications

Product details : SPARTEX GI258H BUDGET SACK TRUCK - WITH HAND GRIPS 410 X 470 X 1000


specially designed for moving electrical goods
Fitted with plastic tube protectors to protect the load from damage
'P' handle allows the unit to be laid out horizontally for ease of loading & unloading
Mobile on pneumatic wheels giving a smooth ride over uneven terrain
Lightweight
200mm rubber wheels
Hardwearing finish
P handle unit fitted with plasitc tube protectors to ensure goods are protected as much as possible when in transport

Technical specifications


Attributes
MaterialSteel
Load capacity100 kg
Width470 mm
Height1000 mm
Length1000 mm
ColourRed
Show UNSPSC/ECL@SS
£ 76.97 excl. VAT
/ Each
£ 92.36 incl. VAT
  • Usually arrives within 14 working days