References
GPC Industries:GIL90Y
Rubix:230A6063

Product details : GPC GIL90Y 90 BIN STORAGE TROLLEY
Lockable lid for full security & half drop front
Mobile on 4 x 200mm rubber (2 fixed & 2 swivel braked)
50 x 50mm mesh sides & half hinged lid which provides easy access & visibility of goods
Mobile on 4 x 200mm rubber (2 fixed & 2 swivel braked)
50 x 50mm mesh sides & half hinged lid which provides easy access & visibility of goods
Technical specifications
Attributes
| Material | steel |
|---|---|
| Width | 660 mm |
| Height | 1320 mm |
| Length | 570 mm |
Show UNSPSC/ECL@SS
£ 384.70 excl. VAT
/ Each
£ 461.64 incl. VAT
- Delivery usually within ( 4 ) days
