MASCOT 16879 GERALDTON TROUSERS W/K PCTS HV ORG 38.5S
GERALDTON TROUSERS ORANGE
See technical informationReferences
Mascot:16879-860-14-76C54
Rubix:220A4719
EAN:5711074522545



Product details : MASCOT 16879 GERALDTON TROUSERS W/K PCTS HV ORG 38.5S
Can easily be extended by 3 cm by releasing the red stitching on the inside.
Polyester kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
The kneepad pocket fabric is coated on the inside, which makes them water repellent.
Durable triple stitched seams on leg and crotch extend product life.
Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
The product tolerates industrial washing.
Fluorescent and with reflective tapes. Teflon® makes the product dirt resistant. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Fly with zip. D-ring. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Ruler pocket with reinforced opening. Adjustable polyester kneepad pockets. Each standard leg length can be lengthened by 3 cm by releasing the internal red stitches.
Polyester kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
The kneepad pocket fabric is coated on the inside, which makes them water repellent.
Durable triple stitched seams on leg and crotch extend product life.
Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
The product tolerates industrial washing.
Fluorescent and with reflective tapes. Teflon® makes the product dirt resistant. Triple stitched seams at leg and crotch. Ergonomically formed trouser leg. Fly with zip. D-ring. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Ruler pocket with reinforced opening. Adjustable polyester kneepad pockets. Each standard leg length can be lengthened by 3 cm by releasing the internal red stitches.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 76/54 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 59.35 excl. VAT
/ Each
£ 71.22 incl. VAT
- Usually arrives within 14 working days
Size
76/54
