MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY 2XL
Fleece Jumper with zipper
See technical informationSee documentsReferences
Mascot:19103-315-14010 2XL
Rubix:378A7052
EAN:5711074784080

Documents
Product details : MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY 2XL
Modern, close fit with great freedom of movement.
Fastening with zip and internal storm flap, so the wind is kept out.
Front pockets with zippers for safe storage.
Inside pockets.
Detachable ID card holder.
Fastening with zip and internal storm flap, so the wind is kept out.
Front pockets with zippers for safe storage.
Inside pockets.
Detachable ID card holder.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
