MASCOT 15565 GRIMSBY WINTER GILET HV YEL/D'ANTH L
Gilet Grimsby yellow/dark anthracite
See technical informationReferences
Mascot:15565-249-1718-L
Rubix:211A0406
EAN:5711074383061

Product details : MASCOT 15565 GRIMSBY WINTER GILET HV YEL/D'ANTH L
Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Colour | yellow |
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- In stock: Next day delivery
