MASCOT 15509 OXFORD JACKET HV ORG/DNAVY XL


Work jacket Oxford orange/dark navy

References
mascot:15509-860-14010-XL
rubix:379A0017
ean:5711074273669
Work jacket Oxford 15509-860-14010 / XL
brand logo
brand logo
Technical specifications
Colourblue
Sizexl
Class EN204712
See all Specifications

Product details : MASCOT 15509 OXFORD JACKET HV ORG/DNAVY XL


Teflon® finish makes the product dirt resistant and ensures high visibility. No seams on the top of the shoulders: prevents water from penetrating. The dark contrast is placed where the clothing is most exposed to dirt. Space for easy retroftting of a laundry chip. Additional reflectors located on the back provide extra visibility.
brand logo

Technical specifications


Attributes
Logistic Weight1200 g
Colourblue
Sizexl
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 113.03 excl. VAT
/ Each
£ 135.64 incl. VAT
  • Usually arrives within 14 working days