Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 6XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 6XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE
References
leo workwear:
A06-O-LEO-6XL
rubix:
316A9316
ean:
5056082319610
Technical specifications
Colour
orange
Size
6xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 6XL
Technical specifications
Attributes
Colour
orange
Size
6xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.05
excl. VAT
/
Each
£
64.86
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 5XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE L
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK 4XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY XL
HELLYHAN 71355_369-3XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 3XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 3XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH 2XL
ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW L
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY S
GISS 867639 G-VISION 3 JACKET 2 IN 1 HIGH VIZ S/SHELL ORANGE SZ XXL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'ANTH L
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 3XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/DANTH 4XL
Portwest S466YGRXL Contrast Traffic Jacket YeGree SIZE XL