Gilet Grimsby yellow/dark anthracite
Colour | yellow |
---|---|
Size | xl |
Class EN20471 | 1 |
Logistic Weight | 580 g |
---|---|
Colour | yellow |
Size | xl |
Class EN20471 | 1 |
Main material | polyester |
Breathable | yes |
Secondary colour | grey |
Material | 100% polyester |
Usually arrives within 14 working days