References
Mascot:10154-154-09-S
Rubix:378A8469
EAN:5707209838421

Product details : MASCOT 10154 KNOXVILLE GILET BLACK S
Quilted lining. Extra protection against the cold with an extended back. Elastic in the arm hole keeps warmth from escaping. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Colour | black |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
