References
Mascot:15754-330-11010-3XL
Rubix:378A8481
EAN:5711074336487

Product details : MASCOT 15754 KILMORE GILET ROYAL/DNAVY 3XL
No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. Slightly extended jacket back. The dark contrast is placed where the clothing is most exposed to dirt. Elastic in the arm hole keeps warmth from escaping.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Colour | blue |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
- Usually arrives within 14 working days
