MASCOT 10154 KNOXVILLE GILET DANTH S


Gilet Knoxville dark anthracite

References
mascot:10154-154-18-S
rubix:378A8477
ean:5707209842503
Bodywarmer Knoxville 10154-154-18 / S
brand logo
Technical specifications
Colourgrey
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 10154 KNOXVILLE GILET DANTH S


Quilted lining. Extra protection against the cold with an extended back. Elastic in the arm hole keeps warmth from escaping. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1020 g
Colourgrey
Sizes
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days