MASCOT 00554 SOLDEN WINTER GILET GREEN L

Gilet Sölden green

See technical information

References

Mascot:00554-620-03-L
Rubix:385A1799
EAN:5708628053280
Winter bodywarmer Sölden 00554-620-03 / L

Technical specifications

Colourgreen
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 00554 SOLDEN WINTER GILET GREEN L


Bearnylon® is a water-repellent and extremely durable material. Pile lining. Phone and pen pocket. Special design of the front pocket that allows easy access to the pocket content. Two inner pockets, one with zip.

Technical specifications


Attributes
Logistic Weight940 g
Colourgreen
Sizel
Main materialcotton
Secondary colourno secondary color
Grammage240 g/m²
Material60% cotton/40% nylon
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size