PORTWEST FE04 GIRDER COMPOSITE MID BOOT S3S BLACK/GREEN EU43 UK9
Girder Composite Mid Boot
See technical informationReferences
Portwest:FE04BGN43
Rubix:262A5236
EAN:5036108402809
Product details : PORTWEST FE04 GIRDER COMPOSITE MID BOOT S3S BLACK/GREEN EU43 UK9
The height of this ankle boot ensures the ankle is protected and supported. It is constructed with an innovative wire lace system for faster lacing and quick release. The upper comprises of a heavy duty cut resistant - level A - textile, combined with a high abrasion resistant toe bumper and a supportive TPU back part.
Strengths
- Composite toe cap
- Pierce resistant composite midsole
- Suitable for use in ESD environments
- Anti-static footwear
- Slip resistant outsole
- Water resistant upper to prevent water penetration
- Quick release wire lace fastening system, engineered to give an overall secure fit
- Fuel and oil resistant outsole
- Energy absorbing seat region
- Dual density sole unit
- CE certified
- Padded collar for added comfort
- Back pull-tab for ease of getting onto the foot
- Reflective tape for increased visibility
- Superbly cushioned comfort foot bed reducing foot fatigue
- Pierce resistant composite midsole
- Suitable for use in ESD environments
- Anti-static footwear
- Slip resistant outsole
- Water resistant upper to prevent water penetration
- Quick release wire lace fastening system, engineered to give an overall secure fit
- Fuel and oil resistant outsole
- Energy absorbing seat region
- Dual density sole unit
- CE certified
- Padded collar for added comfort
- Back pull-tab for ease of getting onto the foot
- Reflective tape for increased visibility
- Superbly cushioned comfort foot bed reducing foot fatigue
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | black |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ Each
£ 66.24 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43
