PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 40/6.5


Girder Composite Mid Boot

References
portwest:FE04BGN40
rubix:271A4416
ean:5036108402779
brand logo
brand logo

Product details : PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 40/6.5


The height of this ankle boot ensures the ankle is protected and supported. It is constructed with an innovative wire lace system for faster lacing and quick release. The upper comprises of a heavy duty cut resistant - level A - textile, combined with a high abrasion resistant toe bumper and a supportive TPU back part.

Strengths

- Composite toe cap
- Pierce resistant composite midsole
- Suitable for use in ESD environments
- Anti-static footwear
- Slip resistant outsole
- Water resistant upper to prevent water penetration
- Quick release wire lace fastening system, engineered to give an overall secure fit
- Fuel and oil resistant outsole
- Energy absorbing seat region
- Dual density sole unit
- CE certified
- Padded collar for added comfort
- Back pull-tab for ease of getting onto the foot
- Reflective tape for increased visibility
- Superbly cushioned comfort foot bed reducing foot fatigue

Technical specifications


Attributes
No attributes to display for this product
£ 53.52 excl. VAT
/ Each
£ 64.22 incl. VAT
  • Usually arrives within 14 working days