Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU42 UK8
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU42 UK8
JALAS® 5032 MOVE
References
jalas:
5032-42
rubix:
386A0994
ean:
6408487418679
Technical specifications
EU shoe size
42
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU42 UK8
Work boot. Electrical resistance (between 0.1 and 1000 Mega Ohms) Heel energy absorption (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. O2: O1 + WRU. SRC: Complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Light Antistatic properties. Oil resistant sole.
Strengths
Hot. Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Very comfortable
Technical specifications
Attributes
EU shoe size
42
Collar height
High
Colour
Black
Main material
Leather
Non-magnetic
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.70
excl. VAT
/
Each
£
148.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER SN20056-46 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 46/11
PORTWEST FW51BRR42 STEELITE DEALER BOOT S1P BROWN SIZE 42/8
PORTWEST FW80BKR48 LACED SAFETY SHOE S2 BLACK SIZE 48/13
JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU35 UK2
PORTWEST COMPOSITE LITE FC21 S1 SAFETY BOOT SIZE 10
U-POWER RK10114-41 GAYNOR S3S CI FO SR BLK BOOT SIZE 41/7
BASE B1500BKR43 ORBIT S3 ESD SRC SIZE 9 SAFETY SHOE 9
BASE B0150 OPERA S1P SRC GREY/ORANGE EU43 UK9
BASE B0169 GREENWICH S3 SRC COOL GREY EU42 UK8
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU37 UK4.5
GISS 855129 WRANGEL 2 SAFETY SHOES S3 SRC BLACK SIZE 43/9
PORTWEST B0898/9 BE-POWERFUL TOP BOOT BLACK/GREEN SIZE 9
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU45 UK10.5
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 42/8
BASE B0643 DARTS S1P ESD SRC BLACK EU47 UK12