Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 2XL
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 2XL
GLADIATOR HI-VIZ ORANGE FLEECE
References
orbit international:
HVFLERXXL
rubix:
2021264
ean:
5054011074548
Technical specifications
Colour
Orange
Size
2XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 2XL
Fleece jacket with a front interactive zip with reversible zip puller fastening. Two zipped waist pockets. Elasticated cuffs and hem. Draw cord and toggles inside the side hem. Sewn on reflective tape.
Technical specifications
Attributes
Colour
Orange
Size
2XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.14
excl. VAT
/
Each
£
25.37
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 2XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE S
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY 4XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK L
MASCOT 15903 MILDURA FLEECE JACKET HV YEL 4XL
MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 2XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV 2XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 2XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DNAVY 4XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 2XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE L
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE XS