LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE S
Women's Breathable Jacket
See technical informationSee documentsReferences
Leo Workwear:JL04-O-S
Rubix:2576337
EAN:5056082306115



Documents
Product details : LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE S
The Rosemoor offers the wearer exceptional performance in all weather conditions.
Crafted from LTEC 10,000 personal barrier system giving a high performance 2-layer laminated fabric which is windproof, waterproof and breathable.
The garment is packed full of features;
Micro fleece lined collar
Articulated sleeves
Velcro full length - fastened mini cuff adjuster
Mesh lined body and sleeves
Elasticated wind skirt
Shock cord hem adjuster
Two way chunky main zip
Interactive zipper
Zip Detachable 2 way adjustable hood with visor
Fully tested to EN343 and meets the highest level of water penetration
EN343 3,3
Strengths
•Polyester mesh lined body & sleeves
•YKK main zip
•Full length hook & loop fastened storm flap
•Micro fleece lined collar
•Zip detachable hood
•Zipped hand warmer front pockets two internal drop pockets
•Nelson pocket
•Cuff adjuster
•YKK main zip
•Full length hook & loop fastened storm flap
•Micro fleece lined collar
•Zip detachable hood
•Zipped hand warmer front pockets two internal drop pockets
•Nelson pocket
•Cuff adjuster
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | breathable 2-layer laminated polyester |
Show UNSPSC/ECL@SS
£ 88.42 excl. VAT
/ Each
£ 106.10 incl. VAT
- Delivery usually within ( 2 ) days
