References
Portwest:A120WHRS
Rubix:232A0503
Manufacturer :A120WHRS
EAN:5036108210749



Technical specifications
| Size | s |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X WHITE S
Perfect for complex tasks where dexterity and breathability are essential. Now available in a wide variety of colors and sizes.
Features
Smooth PU shell for superior abrasion resistance
Coated palm for increased dexterity and breathability
13 gauge knitted inner backing for a perfect fit
Maximum dexterity
Perfect for complex tasks
Excellent abrasion and tear resistance
CE certified
Display label to aid presentation for in-store sales
Maximum dexterity
ANSI A1 cut level
UKCA marking
Features
Smooth PU shell for superior abrasion resistance
Coated palm for increased dexterity and breathability
13 gauge knitted inner backing for a perfect fit
Maximum dexterity
Perfect for complex tasks
Excellent abrasion and tear resistance
CE certified
Display label to aid presentation for in-store sales
Maximum dexterity
ANSI A1 cut level
UKCA marking
Technical specifications
Attributes
| Size | s |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Usage environment | dry |
| Packaging | 12 pack;480 carton |
| Material | pylon;elastic pu |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery