POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 11 PK1
Matrix® Touch 1
See technical informationReferences
Polyco Healthline:45-MAT-11
Rubix:2573928
Manufacturer :455-MAT


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 11 PK1
Tactile touch sensitive fingertips enable the wearer to use touch screen machinery or portable touch screen devices with precision and without the need to remove the glove. Polyurethane palm coating is flexible and provides good mechanical protection. The seamless knitted liner which has been designed to be close fitting, is breathable and extremely comfortable. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3131X
Standard : EN388_3131X
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | textile |
| Material | seamless knitted |
| Length | 215 mm |
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
- Usually arrives within 14 working days