SMC KRH10-01SW2 FLAME RESISTANT ONE-TOUCH FITTING
Glow-spray-proof instant fittings
See technical informationReferences
SMC:KRH10-01SW2
Rubix:2604779

Technical specifications
| Material | fr soft nylon (tube);c3604bd brass/flame resistance pbt (body;stud;guide;release button);sus304 stainless steel (chuck);polyacetal/pom (collet);nbr (seal (o-ring));flame resistance cr (cover) |
|---|---|
| Connection 1 | r 1/8 |
Product details : SMC KRH10-01SW2 FLAME RESISTANT ONE-TOUCH FITTING
Glow-splash-resistant instant fittings
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Material | fr soft nylon (tube);c3604bd brass/flame resistance pbt (body;stud;guide;release button);sus304 stainless steel (chuck);polyacetal/pom (collet);nbr (seal (o-ring));flame resistance cr (cover) |
| Connection 1 | r 1/8 |
| Profile | kr |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Delivery usually within ( 24 ) days