SMC KGE06-01 SUS BULKHEAD UNION FITTING

KGH One-touch Male Connector

See technical informationSee documents

References

SMC:KGE06-01
Rubix:132A6990
brand logo

Technical specifications

Material303 stainless steel;pbt
Connection 16 mm
See all Specifications

Documents

Product details : SMC KGE06-01 SUS BULKHEAD UNION FITTING


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.

Model: KGE06-01 (Tube O.D. ø6, Thread 1/8)

Technical specifications


Attributes
Logistic Weight30 g
Material303 stainless steel;pbt
Connection 16 mm
Profilekg
Connection 2rc 1/8 in
Max. temperature60 °C
£ 37.66 excl. VAT
/ 2 pieces
£ 45.19 incl. VAT
  • Delivery usually within ( 4 ) days