References
Festo:KSZ-M10X1,25
Rubix:117A8153
Manufacturer :36125
EAN:4052568010171

Technical specifications
| Material | galvanised steel |
|---|---|
| Connection 1 | inwendige draad m10x1,25 |
Documents
Product details : FESTO 36125 COUPLING PIECE KSZ-M10X1,25
Coupling piece KSZ-M10X1,25 to compensate for centre offset for cylinders with non-rotating piston rods and their variants. Assembly on the piston rod side. Size=M10x1,25, Assembly Position=Any, Threaded Connection=Female thread M10x1.25, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x24 mm |
|---|---|
| Logistic Weight | 107,1 g |
| Material | galvanised steel |
| Connection 1 | inwendige draad m10x1,25 |
| Connection 2 | 26 |
| Max. temperature | 150 °C |
| Tube diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 30.53 excl. VAT
/ Each
£ 36.64 incl. VAT
- Delivery usually within ( 2 ) days