FESTO 151213 ONE-WAY FLOW CONTROL VALVE GR-M5-B
GR Throttle check valve line installation
See technical informationSee documentsReferences
Festo:GR-M5-B
Rubix:4524406
Manufacturer :151213
EAN:4052568010683

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 15 bar |
Documents
Product details : FESTO 151213 ONE-WAY FLOW CONTROL VALVE GR-M5-B
One-way flow control valve GR-M5-B With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x35x24 mm |
|---|---|
| Logistic Weight | 24,23 g |
| Min. service pressure | 0.1 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- Delivery usually within ( 2 ) days