FESTO 573352 FLOW SENSOR SFAM-90-5000L-TG1-2SA-M&


SFAM flow sensor

References
festo:SFAM-90-5000L-TG1-2SA-M12
rubix:129A3078
manufacturer :573352
ean:4052568219833
SFAM-90-5000L-TG1-2SA-M12 Flow sensor
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 573352 FLOW SENSOR SFAM-90-5000L-TG1-2SA-M&


Flow sensor SFAM-90-5000L-TG1-2SA-M12 Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * From left to right)

Technical specifications


Attributes
Logistic Weight3837 g
Min. service pressure 0 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 1,261.98 excl. VAT
/ Each
£ 1,514.38 incl. VAT
  • Delivery usually within ( 11 ) days