FESTO 35426 INTERMEDIATE PRESSURE REGULATOR PLATE LR-ZP-B-D-3
LR Pressure regulator intermediate plate
See technical informationSee documentsReferences
Festo:LR-ZP-B-D-3
Rubix:109A0745
Manufacturer :35426
EAN:4052568115753

Documents
Product details : FESTO 35426 INTERMEDIATE PRESSURE REGULATOR PLATE LR-ZP-B-D-3
Intermediate pressure regulator plate LR-ZP-B-D-3 For ISO valves. Based on the standard=ISO 5599-1, Integrated function=Pressure regulator, Design structure=Piston, Pressure regulation range=0,5 - 12 bar, Inlet pressure 1=<= 14 bar
Technical specifications
Attributes
| Logistic Weight | 1294 g |
|---|---|
| Min. service pressure | 1 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 249.83 excl. VAT
/ Each
£ 299.80 incl. VAT
- Delivery usually within ( 6 ) days