FESTO 549918 PRECISION PRESSURE REGULATOR
Precision pressure regulator LRP
See technical informationSee documentsReferences
Festo:LRP-1/4-0,7-EX4
Rubix:123A9277
Manufacturer :549918
EAN:4052568191603

Technical specifications
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 0.7 bar |
Documents
Product details : FESTO 549918 PRECISION PRESSURE REGULATOR
Precision pressure regulator LRP-1/4-0,7-EX4 Without pressure gauge, suitable for use in accordance with ATEX certification by Festo for zones 1, 2 and 21, 22. Size=50, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust)
Precision pressure regulator LRP-1/4-0,7-EX4 549918
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x60x60 mm |
|---|---|
| Logistic Weight | 327 g |
| Min. service pressure | 0.05 bar |
| Max. service pressure | 0.7 bar |
Show UNSPSC/ECL@SS
£ 261.73 excl. VAT
/ Each
£ 314.08 incl. VAT
- Delivery usually within ( 11 ) days