BEAVERSWOOD STOP GRAPHIC FLOOR MARKER 430MM DIA FM16

Graphic Floor Marker

See technical informationSee documents

References

Beaverswood Supply Company:FM16
Rubix:2004175
brand logo

Documents

Product details : BEAVERSWOOD STOP GRAPHIC FLOOR MARKER 430MM DIA FM16


A range of self-adhesive graphic floor markers, designed to get that important safety message across without going to the extreme of painting your warehouse floor. These highly visible markers although designed for the floor can also be used on walls or any clean, flat dry, sealed surface. There is a choice of 38 off the shelf designs but other designs made for your requirements can be produced.

Strengths

•Hi-visibility graphic floor markers
Designed to highlight warnings or special requirements
Each sign is 430mm in diameter

Technical specifications


Attributes
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
  • Usually arrives within 14 working days