SKF LGWA 2/SD125 SYSTEM 24 TLSD WA2 125ML REFILL UNIT
Grease LGWA2
See technical informationSee documentsReferences
SKF:LGWA 2/SD125
Rubix:2536395
EAN:7316575639488




Technical specifications
| Packaging | 125 ml refill |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 250 mm²/s |
Documents
Product details : SKF LGWA 2/SD125 SYSTEM 24 TLSD WA2 125ML REFILL UNIT
SKF LGWA 2 grease is a premium lubrication solution designed to provide optimal protection for equipment operating under harsh conditions. Formulated with mineral oil and complex lithium soap, it is ideal for applications where high loads and significant temperature fluctuations exceed the capabilities of standard greases.
Features:
SKF LGWA 2 grease combines exceptional properties for effective and long-lasting lubrication. Its EP (extreme pressure) formulation ensures optimal performance under heavy loads, even at low speeds, while protecting components against wear. It is water-resistant and corrosion-resistant, making it a reliable choice in humid environments. Its thermal stability allows for lubrication at peak temperatures of up to 220 °C, ensuring continuous operation even under extreme conditions. It also offers excellent adhesion to surfaces, thereby extending the service life of bearings exposed to harsh operating conditions.
Specifications:
- Thickener type: lithium complex.
- Base oil type: mineral.
- Color: amber.
- NLGI consistency class: 2.
- Available in a variety of packaging sizes: cartridges, jars, pails, drums, etc.
- Operating temperature range: -30 °C to +140 °C (up to +220 °C for short periods).
- Dropping point (DIN ISO 2176): > 250 °C.
- Viscosity at 40 °C: 185 mm²/s.
- Viscosity at 100 °C: 15 mm²/s.
- Penetration (60 strokes): 265–295 (10⁻¹ mm).
- Four-ball test (weld load): ≥ 2,600 N.
- Emcor corrosion test: 0 - 0.
- Rolling stability: +50 max. (10⁻¹ mm).
Standards
- DIN 51825: KP2N-30.
- ISO 11007: Emcor corrosion protection test.
- DIN 51 807/1: water resistance.
- DIN 51 817: static oil separation.
- DIN 51 811: Copper corrosion.
- DIN 51350/4 and 51350/5: EP performance.
- DIN ISO 2137: Penetration.
- ISO 2176: Drop point.
Brand information:
SKF is a global industrial group founded in Sweden in 1907, specializing in rotating systems. The company designs and supplies comprehensive solutions for bearings, seals, mechatronics, lubrication, and maintenance-related services. SKF operates in more than 130 countries and distributes its products worldwide. As a pioneer in lubrication management, the group focuses on technological innovation, sustainability, and performance to meet the demands of the most demanding industries.
Features:
SKF LGWA 2 grease combines exceptional properties for effective and long-lasting lubrication. Its EP (extreme pressure) formulation ensures optimal performance under heavy loads, even at low speeds, while protecting components against wear. It is water-resistant and corrosion-resistant, making it a reliable choice in humid environments. Its thermal stability allows for lubrication at peak temperatures of up to 220 °C, ensuring continuous operation even under extreme conditions. It also offers excellent adhesion to surfaces, thereby extending the service life of bearings exposed to harsh operating conditions.
Specifications:
- Thickener type: lithium complex.
- Base oil type: mineral.
- Color: amber.
- NLGI consistency class: 2.
- Available in a variety of packaging sizes: cartridges, jars, pails, drums, etc.
- Operating temperature range: -30 °C to +140 °C (up to +220 °C for short periods).
- Dropping point (DIN ISO 2176): > 250 °C.
- Viscosity at 40 °C: 185 mm²/s.
- Viscosity at 100 °C: 15 mm²/s.
- Penetration (60 strokes): 265–295 (10⁻¹ mm).
- Four-ball test (weld load): ≥ 2,600 N.
- Emcor corrosion test: 0 - 0.
- Rolling stability: +50 max. (10⁻¹ mm).
Standards
- DIN 51825: KP2N-30.
- ISO 11007: Emcor corrosion protection test.
- DIN 51 807/1: water resistance.
- DIN 51 817: static oil separation.
- DIN 51 811: Copper corrosion.
- DIN 51350/4 and 51350/5: EP performance.
- DIN ISO 2137: Penetration.
- ISO 2176: Drop point.
Brand information:
SKF is a global industrial group founded in Sweden in 1907, specializing in rotating systems. The company designs and supplies comprehensive solutions for bearings, seals, mechatronics, lubrication, and maintenance-related services. SKF operates in more than 130 countries and distributes its products worldwide. As a pioneer in lubrication management, the group focuses on technological innovation, sustainability, and performance to meet the demands of the most demanding industries.
Strengths
- Reliable lubrication at high and low temperatures.
- Optimal protection against wear even under heavy loads.
- Excellent resistance to water and corrosion.
- Stable operation at low speeds.
- Compatible with many types of bearings.
- Easy to apply, available in multiple packaging options.
- Optimal protection against wear even under heavy loads.
- Excellent resistance to water and corrosion.
- Stable operation at low speeds.
- Compatible with many types of bearings.
- Easy to apply, available in multiple packaging options.
Applications
SKF LGWA 2 grease is recommended for general industrial and automotive applications. It is ideal for wheel bearings in cars, trucks, and trailers; electric motors; industrial fans; and household appliances such as washing machines. It delivers reliable performance under harsh operating conditions, including the presence of moisture, high loads, or significant temperature fluctuations.
Technical specifications
Attributes
| Packaging | 125 ml refill |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 250 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 246.80 excl. VAT
/ 10 pieces
£ 296.16 incl. VAT
- In stock: Next day delivery