Bearing Grease
Composition | Synthetic oil; lithium-based complex thickener |
---|---|
Packaging | 12.5kg |
Logistic Weight | 12500 g |
---|---|
Composition | Synthetic oil; lithium-based complex thickener |
Packaging | 12.5kg |
Min. temperature | -20 °C |
Max. temperature | 140 °C |
speed factor | 500000 mm/min |
Viscosity at 40°C | 160 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days