SKF LGFG 2/0.4 GENERAL PURPOSE FOOD GRADE GREASE CARTRIDGE
General Purpose Grease
See technical informationSee documentsReferences
SKF:LGFG 2/0.4
Rubix:263A5621
EAN:7316579989183

Documents
Product details : SKF LGFG 2/0.4 GENERAL PURPOSE FOOD GRADE GREASE CARTRIDGE
A high performance food grade grease using complex calcium sulphonate thickener technology and a white mineral oil. It is suitable for applications subjected to high loads, wet environment and fluctuating temperatures encountered in the among others food and beverage industry.
Strengths
•Wide temperature range
Outstanding water resistance and corrosion protection
Excellent mechanical stability
Great dispensability in single point automatic lubricators
Excellent protection against high loads and wear
NSF ISO 21469 registered as well as Halal and Kosher certified
Outstanding water resistance and corrosion protection
Excellent mechanical stability
Great dispensability in single point automatic lubricators
Excellent protection against high loads and wear
NSF ISO 21469 registered as well as Halal and Kosher certified
Applications
Food and Beverage Industry, Wet Environment
Technical specifications
Attributes
| Packaging | 420 ml cartridge |
|---|---|
| Volume | 400 g |
| Colour | brown |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 140 °C |
| Assortment | lgfg |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- In stock: Next day delivery
