Bearing Grease
Composition | Lithium Complex Soap (Thickener Type);Synthetic Oil (Base Oil Type) |
---|---|
Packaging | 250 g tube |
Logistic Weight | 280 g |
---|---|
Composition | Lithium Complex Soap (Thickener Type);Synthetic Oil (Base Oil Type) |
Packaging | 250 g tube |
Min. temperature | -40 °C |
Max. temperature | 120 °C |
speed factor | 2000000 nxdm |
Viscosity at 40°C | 25 mm²/s |
NLGI class | 2-3 |
Usually arrives within 14 working days