Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 45 DEG PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 45 DEG PACK OF 10
Grease Nipple
References
mato industries, lumatic lubrication division:
10HMM6/100/45
rubix:
2524993
Technical specifications
Material
high quality steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 45 DEG PACK OF 10
Hydraulic grease nipples manufactured from high quality steel, case hardened and plated ZN3 zinc and clear. Headforms conform to DIN 71412.
Technical specifications
Attributes
Material
high quality steel
Angle
45
°
Packaging
10 pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.21
excl. VAT
/
Each
£
5.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF AUTO LUBRICATOR- LAPV1/4
LUMATIC LUBRICATING GREASE NIPPLE 45 DEG 8X1.25MM PACK OF 10
"1/8"" BSP 90 deg hydraulic grease nipple - 303 stainless"
LUMATIC M10 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
SKF AUTO LUBRICATOR- LAPN3/8
SKF GREASE NIPPLE SET LAGN120
SKF SHAFT INJECTOR 1014357A
SKF 1009030 B 1/8 X 38 CONNECTION NIPPLE
LUMATIC 10HP2/45 LUBRICATING GREASE NIPPLE 1/8 BSP 45 DEG PACK OF 10
GISS 735618 BOX OF 70 HYDRAULIC GREASE NIPPLES
SKF Q/CONNECT NIPPLES 729832A
LUMATIC LUBRICATING GREASE NIPPLE M6 X 1 STRAIGHT PACK OF 10
GISS 735611 HYDRAULIC GREASE NIPPLE, BENT AT 45 8X100 PK5
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM 45 DEG PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE 8 X 1.25MM STRAIGHT PACK OF 10