Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Cask truck
HARTLE BGT12 2-WHEEL TROLLEY 12.5KG GREASE KEGS
HARTLE BGT12 2-WHEEL TROLLEY 12.5KG GREASE KEGS
Grease Pump Outfit
References
hartle ige:
BGT12
rubix:
1340390
Product details
Technical specifications
Product details : HARTLE BGT12 2-WHEEL TROLLEY 12.5KG GREASE KEGS
Grease gun filler pump for 12.5 kg grease kegs
Technical specifications
Attributes
Weight
12.5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.16
excl. VAT
/
Each
£
90.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HARTLE DRUM TROLLEY WITH GRAB ATTACHMENT FOR 210L STEEL & POLY DRUMS
GPC DH145Y DRUM HANDLER ORANGE
GPC DH140Y DRUM TRANSPORTER ORANGE
SPARTEX GI258H BUDGET SACK TRUCK - WITH HAND GRIPS 410 X 470 X 1000
SPARTEX GI803P ALUMINIUM SACK TRUCK - 1345H (P HANDLE) 485 X 470 X 134
ROEBUCK GI400P BULK LOAD SACK TRUCK
GPC 200L MOBILE TRUCK GC0200
GPC SK008Z MESH CAGE TO SUIT SK419Y BLUE
GPC TURNTABLE TRUCK TP601C
NT502M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 400MM CUSHION
TP603C ACKERMAN TRUCK - PLYWOOD 1000KG 1500 X 800 PNEUMATIC BLUE/PLYWO
GPC TI246Y REVERSIBLE TRAY/SHELF TROLLEYS
IT561C INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 PNEUMATIC BLUE/PL
GPC GI009P LARGE WHEELED FOLDING TROLLEY LIGHT GREY/BLUE
MILWAUKEE 4932472131 PACKOUT 2 WHEELED CART