Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
ROEBUCK GI400P BULK LOAD SACK TRUCK
ROEBUCK GI400P BULK LOAD SACK TRUCK
Handling truck for internal transport Unbranded
References
unbranded:
GI400P
rubix:
2017046
Technical specifications
Material
Steel
Load capacity
400
kg
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK GI400P BULK LOAD SACK TRUCK
Aluminium frame with a folding steel toe plate, easily folded to fit in your car/van boot, easily carried and stored once folded2 x 150mm rubber wheelsfolding toe plate size = 360w x 250d mm
Technical specifications
Attributes
Material
Steel
Load capacity
400
kg
Width
655
mm
Height
1310
mm
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.28
excl. VAT
/
Each
£
287.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PROPLAZ PPU24Y BLUE - MESH TRUCK HINGED LID 1/2 DROP SIDE BLUE/GREY
GPC LARGE PLATFORM TROLLEY PPU91Y 900X600X220mm 300Kgs
SPARTEX TI216R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - PLYWOOD BA
GPC NT480L HAND DRAWN TRUCK - 1220 X 760 350MM CUSHION BLUE/PLYWOOD
NT501B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM PNEUMATI
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
NT500M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 400MM CUSHION
GPC TP602C 2M X 1M FLATBED TROLLEY PNUEMATIC TYRE 1000KG CAP
SPARTEX PI836H PLATFORM TRUCK - 1200 X 800 - 2 VENEER SIDES
GPC MOBILE GAS CYLINDER CARRIER - PAINTED GCC01N
GPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACH
GPC G1703R H/D SACK TRUCK
PROPLAZ PPS75Y TWO TIER TROLLEY SUPER SILENT CASTORS
GPC HEAVY DUTY TURNTABLE TRUCK W/PARK BRAKE DROPSIDED 1250X700 TI801B
GPC GEN. PURPOSE TRUCK, PLYWOOD BASE 1500X750X360 WHEELS TI556R