• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC 200L MOBILE TRUCK GC0200

GPC 200L MOBILE TRUCK GC0200


Mobile Tapered Truck

References
gpc industries:GPC-GC0200
rubix:170A2928
brand logo
brand logo
Technical specifications
MaterialPolyethylene
See all Specifications

Product details
Technical specifications

Product details : GPC 200L MOBILE TRUCK GC0200


Strengths

•Tapered for Easy Storage

Technical specifications


Attributes
MaterialPolyethylene
ColourBlue
Show UNSPSC/ECL@SS
£ 173.47 excl. VAT
/ Each
£ 208.16 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

370A9371 ALUTRUK ALUMINIUM PLATFORM TRUCK 150KG LOAD RATING SILVERSPARTEX TI235R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEEGPC TI257Y REVERSIBLE TRAY/SHELF TROLLEY - 2 TRAYGPC SW491Y CHROME WIRE MESH TROLLEY - 4 BASKET SHELVES 910 X 460 1750ROEBUCK DTS09S DISTRIBUTION TRUCK ADDITIONAL SHELFSPARTEX GI340Y WHITE GOODS SACK TRUCK 495 X 550 X 1315 YELLOWGPC CONTAINER TRUCK 320L GC0320GPC IT541M INDL TRAILER - 1000KG 2000 X 1000 CUSHION BLUE/PLYWOODGPC 2WAY CARGO TRUCK GI352YGPC PWDT311Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHTGPC GI813P SACK TRUCKGPC GI805P ALUMINIUM TWO WAY TRUCK 466 X 506 13221187 1033GPC LARGE PLATFORM TROLLEY PPU91Y 900X600X220mm 300KgsSPARTEX PI801H PLATFORM TRUCK - 1000 X 700 - SINGLE MESH ENDSPARTEX PI832H PLATFORM TRUCK - 1200 X 800 - 2 VENEER ENDS

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories