U-POWER RR20191 SPRINT ESD S1 SRC GRY LOWSHOE EU44 UK10
Safety Shoe
See technical informationSee documentsReferences
U-Power:RR20191-44
Rubix:208A0332
Manufacturer :RR20191 44
EAN:8033546133910
Documents
Product details : U-POWER RR20191 SPRINT ESD S1 SRC GRY LOWSHOE EU44 UK10
Safety shoes low totally "metal free", u power comfortable and light of the" Rock & Roll" line, with Airnet upper in soft suede leather with external side aerator, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S1 SRC ESD
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Colour | grey |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
- Usually arrives within 14 working days
