Safety shoe JALAS 9925 EXALTER
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
ESD | Yes |
Water proof | No |
Metatarsal protection | Yes |
Security Category | S1P |
Slip resistance | Yes |
Secondary colour | Green |
Usually arrives within 14 working days