GPC SECURITY CAGE - STATIC - GALV'D - 1400 X 700 X 1680 SCG04Z


Grenadier Security Cage - Static - Galv'D - 1400 X 700 X 1680

References
gpc industries:SCG04Z
rubix:203A6346
brand logo
brand logo

Product details : GPC SECURITY CAGE - STATIC - GALV'D - 1400 X 700 X 1680 SCG04Z


All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Load Cap = 500kg
Overall H x W x D= 1680 x 1400 x 700mm

Technical specifications


Attributes
MaterialSteel
ColourGrey
Show UNSPSC/ECL@SS
£ 3,664.50 excl. VAT
/ Each
£ 4,397.40 incl. VAT
  • Delivery usually within ( 21 ) days