Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Cover for tray
SPARTEX 879761 GREY EURO LID 400X300 WITH HINGES
SPARTEX 879761 GREY EURO LID 400X300 WITH HINGES
Grey euro lid
References
spartex:
879761
rubix:
217A5109
ean:
3660338332715
Technical specifications
Length
400
mm
Width
300
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX 879761 GREY EURO LID 400X300 WITH HINGES
Dimensions 600x400mm and 400x300mm are equipped with hinges
Fits perfectly with our Spartex 400x300mm euro containers
Technical specifications
Attributes
Length
400
mm
Width
300
mm
For model
400x300
Height
19
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SKF LAOS09910 RED LAOS SERIES LID
OIL SAFE UTILITY LID BLACK
SKF LAOS09835 STRETCH SPOUT LID BLUE BLUE
OIL SAFE MINI SPOUT LID YELLOW
OIL SAFE STRETCH LID BLACK
SKF OIL SAFE UTILITY LID TAN LAOS09668
ROEBUCK PFCL16 POLYPROP LAB FUNNEL 162MM
ROEBUCK JCSY SPOUT FOR STEEL JERRICANS
SPARTEX 891907 GREY EURO LID 300X200
ROEBUCK BGT306 22 LITRE HEAVY DUTY GREASE DISPENSER
OIL SAFE STRETCH LID ORANGE
SKF MINI SPOUT LID-ORG LAOS09088
OIL SAFE UTILITY LID DARK GREEN
OIL SAFE STUMPY LID BLACK
OIL SAFE STUMPY LID YELLOW