ROEBUCK BGT306 22 LITRE HEAVY DUTY GREASE DISPENSER


Cover for tray Unbranded

References
unbranded:BGT306
rubix:1340386
brand logo
brand logo

Product details : ROEBUCK BGT306 22 LITRE HEAVY DUTY GREASE DISPENSER


• 22 litre capacity container with foot plate for stability
• Suitable for ALL grades of grease
• Output pressure 250kg/cm
• Delivers 3.2g per stroke
• H.P. wire-braided hose 2M long x 1/4" i.d.
• H.P. grease nozzle handle
• Large 6" (150mm) dia. filler hole
• Integral nozzle drip/storage holster
• Weight empty 7.5 kg

Technical specifications


Attributes
No attributes to display for this product
£ 186.06 excl. VAT
/ Each
£ 223.27 incl. VAT
  • Usually arrives within 14 working days