• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MK K4880WHI BLANK INSERT PACK OF 10

MK K4880WHI BLANK INSERT PACK OF 10

Grid Plus 1 Gang Grid Blank

See technical information
References
MK (Honeywell):K4880WHI
Rubix:229A9497
brand logo
brand logo
Technical specifications
Type1 module
See all Specifications

Product details : MK K4880WHI BLANK INSERT PACK OF 10


Blanking component for grid system

Technical specifications


Attributes
Type1 module
Colourwhite
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

SMC IZT40-58D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC MT 3-3W CMT 3 EQUAL TEECENTAUR PVC SBR/3W 1 GANG 32MM SURFACE BOX (D)32 MMMK K3631WHI 1 GANG MOULDED FRONTPLATE PACK OF 10SMC IZF21-HW FAN TYPE IONIZEROMRON H3DK-M1 24-230AC/DC MULTI-FUNCTION TIMER 22.5MM 0.1S-1200H SPDTCENTAUR PVC OUTLET BOX 20-CRB-13BCENTAUR PVC CFAT 32W 75MMX50MM FLAT ANGLE WHITEHAGER IU2 2MOD SHEET STEEL ENCLOSURE (H)152 MM X (W)50 MM X (D)61.5 MMHAGER WMP4EU 4 MODULE EURO EUROMODULES (H)85 MM X (W)145 MMCENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MMSMC IZT42-46D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZD10-510 ELECTROSTATIC SENSORTAMLEX T1G35 1 GANG 35MM DEEP SOCKET BOXSMC IZTP41
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap